Shop All Double-Ended Rods & Studs
Bsc Preferred
Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 2 Long
Mfr # 91563A302
Zoro # G011462429
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Threaded Rod Material Steel
- Base Width 2"
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91563A302
- Zoro # G011462429
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 4" |
Base Width | 2" |
Details
Threaded Rod Material | Steel |
Color | black |
Description
Also known as tap-end fixture and setup studs these studs have Class 5 friction-fit threads on one end to resist loosening and Class 2A standard threads on the other end for attaching a nut. They are ideal for machining applications where vibration can loosen clamps. They withstand sideways forces better than fully threaded studs because they have an unthreaded middle that is stronger than the threaded ends. The unthreaded middle also makes more contact with unthreaded holes creating better alignment than a fully threaded stud. Remove studs with pliers to reuse them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS12312)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK (HLS-12)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (N04104.037.0450)
- ZORO SELECT Machine Screw Nut, #12-24, Brass, Not Graded, Plain, 5/32 in Ht, 100 PK (1WA75)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60557)
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 100 mm, Steel, Plain, 25 PK (M21520.200.0075)
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 4 in, Steel, Black Oxide, 2 PK (41051)
- Bsc Preferred Double-Ended Rods & Studs