Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Very-High-Strength Class 12.9 Steel Threaded Rod M36 x 4.00 mm Thread Size 200 mm Long
Mfr # 1077N697
Zoro # G011433436
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
- Threaded Rod Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 1077N697
- Zoro # G011433436
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Threaded Rod Color | black |
Description
Class 12.9 rods are about 20% stronger than Class 10.9 threaded rods and are for use in heavy machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04104.031.0150)
- USA INDUSTRIALS #6-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-342)
- MIDWEST FASTENER Coupling Nut, M16-2.00, Steel, Zinc Plated, 48 mm Lg, 3 PK (78528)
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 ROLL PIN (A0570160232)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long (93805A431)
- BSC PREFERRED Brass Threaded Rod 1/4-20 Thread Size 4 Feet Long (98853A405)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/2-20 Thread Size 1-1/2 Long (95412A340)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M18 x 2.5 mm Thread Size 1 M Long (1078N17)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 1/2-20 Thread Size 3 Feet Long (95625A023)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 1-1/2 Long (98750A472)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534333G1)
- Bsc Preferred Fully-Threaded Rods & Studs