Shop All Two Way Radio Batteries
Bsc Preferred
Vertex VX-920 VX-921 VX-924 VX-929 VX-P820 3400mAh Two Way Radio Repl. Battery
Mfr # CS-VRX920TW
Zoro # G212422147
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-VRX920TW
- Zoro # G212422147
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with UltraTech UT-1240 Alarm Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by UltraTechSpecsReplacement BatteriesPart # AJC-D9SVoltage: 12V 12 Volts Capacity: 9AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.8 lbsView Battery Specifications ResourcesReplacing Your Alarm BatteryBenefits of Replacement BatteriesAlarm AGM Battery CareView Alarm Battery ResourcesFAQsWhat is the best replacement battery for the UltraTech UT-1240 12V 9Ah Alarm Battery?The AJC-D9S-F2-R-0-183043 is the best replacement battery for the UltraTech UT-1240 12V 9Ah Alarm Battery. What are the dimensions of the UltraTech UT-1240 12V 9Ah Alarm Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DRIVE, FLASH, USB, METAL, 32GB (VER98749)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Prescolite 12-255 (ML4-645104106)
- PHIFER Screen Mouse Roller Tool (3027440)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-275242)
- ILC Replacement for Sepura Stp8000 (STP8000 SEPURA)
- STANDARD HORIZON SBR-41LI 1750mAh f/HX280 & HX380 (SBR-41LI)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- MOTOROLA Rechargeable Battery, 1700mAh (WPNN4013A)
- UNIDEN Uniden Replacement Battery for GMRS/FRS Units BP-38 (BP-38)
- MIGHTY MAX BATTERY 7.5V 600mAh Battery for Motorola SPIRIT 2-Way Radio (MAX3458879)
- ILC Replacement for Kenwood Th-d7a (TH-D7A KENWOOD)
- Bsc Preferred Two Way Radio Batteries