Shop All Socket Head Cap Screws
Bsc Preferred
Vented Socket Head Screw M3 x 0.5 mm Thread 8 mm Long, 5PK
Mfr # 93235A312
Zoro # G911403577
product price: $20.85
/pk 5, $4.17/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material 18-8 Stainless Steel
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93235A312
- Zoro # G911403577
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | 18-8 Stainless Steel |
Color | black |
Description
Drilled through the head and shaft these screws vent fluid and gases trapped below the screw making them good for vacuum applications. Screws are 18-8 stainless steel; they have good chemical resistance and may be mildly magnetic. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the pitch or the threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-313-7)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40911)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0037)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.7200)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Socket Head Screw 3/8-16 Thread Size 5/8 Long (92185A621)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 3/8-16 Thread Size 2 Long (92423A118)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 10-32 Thread Size 1/2 Long, 100PK (91251A342)
- BSC PREFERRED Torx Alloy Steel Socket Head Screws 8-32 Thread Size 1/4 Long, 100PK (92610A190)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 12 mm Long, 50PK (91290A416)
- BSC PREFERRED PEEK Plastic Socket Head Screw 2-56 Thread Size 1/4 Long Beige (98885A101)
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length (72270)
- Bsc Preferred Socket Head Cap Screws