Shop All Machine Screws
Bsc Preferred
Vented Flat Head Screw 3/8-16 Thread Size 1 Long
Mfr # 90550A920
Zoro # G111457059
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish black
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90550A920
- Zoro # G111457059
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | black |
Description
These screws are drilled through the shaft to vent fluids and gases trapped under the screw. Made from 18-8 stainless steel they have good chemical resistance and may be mildly magnetic. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M01070.100.0030)
- ZORO SELECT Fender Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38210.060.0001)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 50 PK (BHSFIA0250025-050P)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0010)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P08C16)
- ZORO SELECT #10-24 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0062)
- Bsc Preferred Machine Screws