Shop All Automotive Batteries
Bsc Preferred
Veloteq Challenger RSV-GT 500C-GT 12V 18Ah Mobility Scooter Replacement Battery
Mfr # AJC-D18S-V-0-178438
Zoro # G212386067
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D18S-V-0-178438
- Zoro # G212386067
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with Veloteq Challenger RSV-GT 500C-GT Mobility Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by VeloteqSpecsReplacement BatteriesPart # AJC-D18SVoltage: 12V 12 Volts Capacity: 18AhTerminals: NBNumber of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 7.09 inWidth 3.03 inHeight 6.57 inWeight: 12.1 lbsView Battery Specifications ResourcesReplacing Your Mobility Scooter BatteryBenefits of Replacement BatteriesMobility Scooter AGM Battery CareView Mobility Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Veloteq Challenger RSV-GT 500C-GT 12V 18Ah Mobility Scooter Battery?The AJC-D18S-V-0-178438 is the best replacement battery for the Veloteq Challenger RSV-GT 500C-GT 12V 18Ah Mobility Scooter Battery. What are the dimensions of the Veloteq Challenger RSV-GT 500C-GT 12V 18Ah Mobility Scooter Replacement Battery?The dimensions are L 7.09 x W3.03 x H 6.57 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIECO TITAN Rieco Titan 12040 Tripod Camper Jack Heavy Duty - 2000 lb. Per Jack Capacity, 4 Pack (12040)
- LUMAPRO Miniature Lamp, 1821, 5.0W, T3 1/4, 28V, PK10 (1821-10PK)
- DONALDSON Fuel Filter (P551773)
- ILC Replacement for US Battery T-605 (T-605 US BATTERY)
- ILC Replacement For DEKA 8A22NF (8A22NF)
- BANSHEE Banshee 30L-BS-Banshee-002 12V 30Ah 30L-BS Battery for Qualifying Harley Davidson Bikes - 4 Years Warranty (30L-BS-Banshee-002)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Battery for Pride Mobility SC3000 Legend 3 Wheel (ML35-12LI-U1940)
- ILC Replacement For LEXUS IS F V8 50L 585CCA YEAR 2010 BATTERY (IS F V8 5.0L 585CCA YEAR: 2010 BATTERY:)
- ILC Replacement For Us Battery, 24Tmx (24TMX)
- ILC Replacement for Bobcat 7269858 Battery (7269858 BATTERY BOBCAT)
- Bsc Preferred Automotive Battery Equipment