Shop All Sealed Lead Acid Batteries
Bsc Preferred
Value Box Truck with Remote Control 12V 7Ah Ride-On Toy Replacement Battery
Mfr # AJC-D7S-I-0-251540
Zoro # G912388514
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-I-0-251540
- Zoro # G912388514
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Description
Replacement compatible with Value Box Truck with Remote Control Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Value BoxSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Value Box Truck with Remote Control 12V 7Ah Ride-On Toy Battery?The AJC-D7S-I-0-251540 is the best replacement battery for the Value Box Truck with Remote Control 12V 7Ah Ride-On Toy Battery. What are the dimensions of the Value Box Truck with Remote Control 12V 7Ah Ride-On Toy Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® B&B BP7.2-12 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.2-12)
- AT&T Corded TrimLine Phone, Lighted Keypad, White (ATT210WH)
- ZEUS BATTERY PRODUCTS 12Ah 12V F2 Sealed Lead Acid Battery (PC12-12F2)
- BUSINESS SOURCE Wide screen LCD Anti glare Filter Black (59020)
- BSC PREFERRED APC SmartUPS SUA48XLBP XL 48V Battery Pack Rack Tower Convertible 12V 18Ah UPS Replacement Battery (AJC-D18S-I-0-254559)
- BSC PREFERRED Firman Model: T08071 12V 18Ah Generator Replacement Battery (AJC-D18S-V-1-254295)
- BSC PREFERRED DSR INC7A-OBD 12 V OBD II Memory Saver 12V 9Ah Jump Starter Replacement Battery (AJC-D9S-F2-V-1-250786)
- BSC PREFERRED ADI 412OEC 12V 8Ah Emergency Light Replacement Battery (AJC-D8S-V-0-186993)
- BSC PREFERRED Schumacher Electric IP-1875C Instant Power 12V 18Ah Jump Starter Replacement Battery (AJC-D18S-V-1-254286)
- BSC PREFERRED CSB GH1213 12V 1.3Ah Sealed Lead Acid Replacement Battery (AJC-D1.2S-A-1-155688)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Invacare Wheelchairs AGM1265T Replacement Battery (ML35-12516)
- Bsc Preferred Sealed Lead Acid Batteries