Shop All Polypropylene Pipe Fittings
Bsc Preferred
UV-Resistant Polypropylene Pipe for Chemicals Threaded on Both Ends 3 Feet Long 1/2 NPT Male
Mfr # 8798T32
Zoro # G411768558
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 8798T32
- Zoro # G411768558
- Country of Origin China
- Category Polypropylene Pipe Fittings
Description
This polypropylene pipe resists the damaging effects of ultraviolet light so its suitable for outdoor use. It has the chemical resistance to withstand a wide variety of acids solvents and other harsh substances. Pipe has thick strong walls for heavy duty chemical processing applications. It meets ASTM D4101 specifications and testing requirements for material quality.Warning: Never use plastic pipe fittings and pipe with compressed air or gas.Sealants cannot be sold to Colorado Connecticut District of Columbia Delaware Illinois Indiana Massachusetts Maryland Maine Michigan New Hampshire New Jersey Northern Virginia New York Ohio Pennsylvania Rhode Island or Utah due to local VOC Volatile Organic Compounds regulations.To prevent leaks in threaded connections apply a non-hardening plastic-compatible sealant to the male threads. Tape or sealants with PTFE are not recommended for plastic-to-plastic threaded connections. When making a threaded connection be careful not to overtighten the threads. To prevent cracks and leaks finger tighten the fitting then wrench-tighten one to two turns.Pipe that meets ASME B1.20.1 adheres to quality specifications for thread dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge, Brass (665-190KJKABNF)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 1800 W (MINI 2)
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RB300-200)
- APOLLO BY TMG 1 in. Blue Twister Insert x 3/8 in. Funny Pipe Insert Polypropylene 90 Degree Reducing Elbow (ABTE138FP)
- BOSHART 3/4 In. x 3/4 In. x 1/2 In. FIP Combination Polypropylene Insert Tee (UPVCFRT-070705)
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x 1 in. MPT (ABTMA341)
- ZORO SELECT Plug, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (PLUG125)
- BANJO Coupling, 2" x 2", 200 psi Max Pressure (MBP200)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (EL075-90)
- Bsc Preferred Polypropylene Pipe Fittings