Shop All Polypropylene Pipe Fittings
Bsc Preferred
UV-Resistant Polypropylene Pipe for Chemicals Threaded on Both Ends 2 Feet Long 1-1/2 NPT Male
Mfr # 8798T16
Zoro # G811768530
product price: $89.95
/ea
Free Shipping & Returns
$89.95
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
- Brand Bsc Preferred
- MFR # 8798T16
- Zoro # G811768530
- Country of Origin China
- Category Polypropylene Pipe Fittings
Description
This polypropylene pipe resists the damaging effects of ultraviolet light so its suitable for outdoor use. It has the chemical resistance to withstand a wide variety of acids solvents and other harsh substances. Pipe has thick strong walls for heavy duty chemical processing applications. It meets ASTM D4101 specifications and testing requirements for material quality.Warning: Never use plastic pipe fittings and pipe with compressed air or gas.Sealants cannot be sold to Colorado Connecticut District of Columbia Delaware Illinois Indiana Massachusetts Maryland Maine Michigan New Hampshire New Jersey Northern Virginia New York Ohio Pennsylvania Rhode Island or Utah due to local VOC Volatile Organic Compounds regulations.To prevent leaks in threaded connections apply a non-hardening plastic-compatible sealant to the male threads. Tape or sealants with PTFE are not recommended for plastic-to-plastic threaded connections. When making a threaded connection be careful not to overtighten the threads. To prevent cracks and leaks finger tighten the fitting then wrench-tighten one to two turns.Pipe that meets ASME B1.20.1 adheres to quality specifications for thread dimensions.
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
- PARKER 3/8" Compression 316 SS Nut (6 BL-SS)
- STREAMLINE Refrigeration Press Fitting (RP10144)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 1/2 in. (520-T-A)
- NATIONAL DIVERSIFIED SALES GRATE ATRIUM 4 in. BLACK (78)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (2BC/21B/024P-F)
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (NIP038-SH)
- ZORO SELECT Reducing Bushing, Polypropylene, 2" x 1", Schedule 80, 300 psi Max Pressure (RB200-100)
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure (RB100-050)
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert x 3/4 in. FPT Tee (ABTFT12)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE12)
- BOSHART 3/4 In. x 3/4 In. x 3/4 In. FIP Combination Polypropylene Insert Tee (UPVCFT-07)
- Bsc Preferred Polypropylene Pipe Fittings