Shop All T-Nuts
Bsc Preferred
Ultra-Split-Resistant Tee Nut Inserts for Hardwood Zn Plated ST 10-32 Thread Size 0.360 Len, 50PK
Mfr # 90598A026
Zoro # G011443732
product price: $30.95
/pk 50, $0.62/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish black
- Barrel Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90598A026
- Zoro # G011443732
- Country of Origin China
- Category T-Nuts
Dimensions
Barrel Height | 0.75" |
Details
Material | Zinc-Plated Steel |
Finish | black |
Description
Ridges on the barrel of these inserts make them less likely to split hardwood than inserts with prongs. They're often used in wood that has been cut across the growth rings. Hammer them into a drilled hole to install. Installed length includes the flange.Zinc-plated steel inserts are mildly corrosion resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (A0030480632ZYD)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.360.0200)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Thickcoat, Full Round Head, 28 Degrees (S12D131GAL-FH)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 21 PK (60881)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 100 PK (03775)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- PRIME-LINE T-Nut, 4 Prongs, M10-1.50, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (9078904)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0250-4-100P)
- ZORO SELECT T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT3)
- Bsc Preferred T-Nuts