Shop All Socket Head Cap Screws
Bsc Preferred
Ultra-Low-Profile Socket Head Screw Alloy Steel M6 x 1.00 mm Thread 25 mm Long
Mfr # 90358A021
Zoro # G411402599
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90358A021
- Zoro # G411402599
- Country of Origin China
- Category Socket Head Cap Screws
Description
Made from alloy steel these screws are nearly twice as strong as stainless steel ultra-low-profile screws. Their black-oxide finish provides mild corrosion resistance in dry environments. To fit in the tightest spaces they have a head that's about one-third the height of a standard socket head but their low profile makes their head weaker. Not recommended for critical fastening applications. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L (S60300HC10)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK10)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (77151)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- BSC PREFERRED Brass Socket Head Screw 1/4-20 Thread Size 3/4 Long, 5PK (93465A540)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 12 mm Long, 50PK (91290A416)
- BSC PREFERRED Brass Socket Head Screw 0-80 Thread Size 1/4 Long (93465A052)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 25 mm Long, 50PK (91290A330)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 8 mm Long, 50PK (91290A312)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7 mm Thread 50 mm Long Fully Threaded (91290A193)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.013.0025)
- Bsc Preferred Socket Head Cap Screws