Shop All Automotive Batteries
Bsc Preferred
Uber Scoot ES01 100W Electric Powerboard 12V 5Ah Electric Scooter Replacement Battery
Mfr # AJC-D5S-V-2-252836
Zoro # G212384841
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D5S-V-2-252836
- Zoro # G212384841
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with Uber Scoot ES01 100W Electric Powerboard Electric Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Uber ScootSpecsReplacement BatteriesPart # AJC-D5SVoltage: 12V 12 Volts Capacity: 5AhTerminals: F1Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 3.54 inWidth 2.76 inHeight 3.98 inWeight: 3.6 lbsView Battery Specifications ResourcesReplacing Your Electric Scooter BatteryBenefits of Replacement BatteriesElectric Scooter AGM Battery CareView Electric Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Uber Scoot ES01 100W Electric Powerboard 12V 5Ah Electric Scooter Battery?The AJC-D5S-V-2-252836 is the best replacement battery for the Uber Scoot ES01 100W Electric Powerboard 12V 5Ah Electric Scooter Battery. What are the dimensions of the Uber Scoot ES01 100W Electric Powerboard 12V 5Ah Electric Scooter Replacement Battery?The dimensions are L 3.54 x W2.76 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9349-MPG)
- EXTREME MAX Extreme Max 3005.3473 Flip-Up Dock Ladder - 4-Step (3005.3473)
- BALDWIN FILTERS Air Filter, 12-1/8 x 10 in. (PA1626-2)
- DORMAN 13949 Bleeder Screw Assortment Kit (13949)
- ILC Replacement For FORD E150 ECONOLINE V8 54L 650CCA YEAR 1999 BATTERY WXD3ST5 (WX-D3ST-5)
- POWERSTAR PowerStar PS-6N6-3B-04 1974-1978 Honda 350CC XL350 New 6N6-3B Motorcycle Battery (PS-6N6-3B-04)
- ILC Replacement for Battery Ytx20hl-bs-pw Power Sport Battery (YTX20HL-BS-PW POWER SPORT BATTERY BATTERY)
- ILC Replacement for Interstate Srm27 Battery (SRM27)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for RV Marine Solar System (ML100-12LI264)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Honda Y50-N18L-A3 Motorcycle (MAX3947463)
- ILC Replacement For Terex Corp Genie, 4Pk, Gs1930 24 Volts (GS-1930 24 VOLTS 4 PACK)
- Bsc Preferred Automotive Battery Equipment