Shop All Thread Cutting & Forming Screws
Bsc Preferred
Torx Plus Rounded Head Thread-Forming Screws Black-Oxide Steel Number 4 Size 3/8 Long, 50PK
Mfr # 99512A657
Zoro # G211429239
product price: $15.65
/pk 50, $0.31/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99512A657
- Zoro # G211429239
- Country of Origin China
- Category Thread Cutting & Forming Screws
Description
These steel screws have a black-oxide or zinc-plated finish to resist corrosion. A Torx Plus drive provides more points of contact than a Phillips drive allowing you to apply extra force with less slippage or damage to the recess. Comparable to Plastite screws these screws have a triangular shank that presses tightly against formable plastic such as polypropylene to resist loosening. Length is measured from under the head.Black-oxide steel screws wont rust in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07001.037.0075)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.9999)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.040.1000)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- BSC PREFERRED Phillips Rounded Head Thread-Forming Screws for Plastic 18-8 Stainless Steel No 10 Size 3/4L, 25PK (99461A460)
- BSC PREFERRED Rounded Head Thread-Cutting Screws for Metal 410 Stainless Steel 1/4-20 Thread 3/4 Long, 50PK (90410A323)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (5064FW)
- ZORO SELECT Thread Cutting Screw, 1/4"-14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1424ABW188)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Pan Head 700 PK (M48D7500CBZ)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812FPF188)
- Bsc Preferred Self-Tapping Screws