Shop All Socket Head Cap Screws
Bsc Preferred
Torx Alloy Steel Socket Head Screws 1/4-28 Thread Size 1/2 Long, 25PK
Mfr # 92610A914
Zoro # G111402448
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material Black-Oxide Alloy Steel
- Color silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92610A914
- Zoro # G111402448
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Color | silver blue |
Description
A Torx-Plus drive has more points of contact than a hex drive allowing you to tighten these screws with less slippage or damage to the recess. With a tensile strength of 180000 psi these alloy steel screws are stronger than Grade 8 steel screws. Their black-oxide finish provides mild corrosion resistance in dry environments. They can be used with both Torx-Plus and standard Torx tools see Torx bits and Torx keys and drivers. Screws meet ASTM A574 specifications and testing requirements for material quality. Length is measured from under the head.Fine threads are closely spaced to prevent loosening from vibration. They are not compatible with coarse threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 25 PK (FHS1002516-025P1)
- ZORO SELECT Spring Pin, Slot, 3/4x1/16 L, PK100 (5BU73)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Aluminum, Not Graded, Plain Finish (AL.00603203.PL.DAR)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.031.0250)
- BSC PREFERRED Vented Socket Head Screw M3 x 0.5 mm Thread 8 mm Long, 5PK (93235A312)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7 mm Thread 60 mm Long, 25PK (91290A188)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 3-3/4 Long, 5PK (91251A120)
- BSC PREFERRED Alloy Steel Socket Head Screw Black Oxide M4 x 0.7 mm Thread 90 mm Long, 10PK (91290A183)
- BSC PREFERRED Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 65 mm Long, 25PK (91502A177)
- BSC PREFERRED Alloy Steel Socket Head Screw Black Oxide M4 x 0.7 mm Thread 100 mm Long, 10PK (91290A185)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.011.0062)
- Bsc Preferred Socket Head Cap Screws