Shop All Key Locking Inserts
Bsc Preferred
Tool for 1/4-28 Thrd&for 3/8-16 Tap Thread MIL. Spec. Key-Locking Insert
Mfr # 93904A623
Zoro # G111450098
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Bsc Preferred
- MFR # 93904A623
- Zoro # G111450098
- Country of Origin China
- Category Key Locking Inserts
Description
Install Keensert-style inserts.Tools that feature a spring have a knurled grip on that lets you screw inserts into tapped holes reducing hand fatigue if youre installing many of them. To fit over inserts evenly tools have an inner plug and outer ring that align with keys. Strike tools with a hammer to drive keys. The spring along the shaft returns the striking end to its original position to generate more force.Choose tools that match your inserts thread size and tap thread size.
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
- KEN FORGING Eye Bolt With Shoulder, M6-1.00, 12 in Shank, 19 mm ID, Steel (M6-A)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- KIPP Class 12.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0871.220X80)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3634-7/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3632-7/16HDP)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-14 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel (5WY89)
- LOKSERT Key Locking Insert, 2 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110L PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M22-1.50 Int Thrd Sz, M32-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3621-22.00HDP)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY97)
- LOKSERT Key Locking Insert, 4 Keys, 9/16"-18 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 3 PK (3634-9/16HDP)
- Bsc Preferred Key Locking Inserts