Shop All Specialty Rechargeable Batteries
Bsc Preferred
TOBBI MP3 Remote Control Black Red 12V Ride-On Repl. Battery
Mfr # AJC-D5S-V-1-252884
Zoro # G612412243
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D5S-V-1-252884
- Zoro # G612412243
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
Replacement compatible with Invacare Pronto R2 Pronto M91 M94 Excel Wheelchair Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by InvacareSpecsReplacement BatteriesPart # AJC-D55SVoltage: 12V 12 Volts Capacity: 55AhTerminals: NBNumber of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 9.02 inWidth 5.43 inHeight 8.27 inWeight: 40.1 lbsView Battery Specifications ResourcesReplacing Your Wheelchair BatteryBenefits of Replacement BatteriesWheelchair AGM Battery CareView Wheelchair Battery ResourcesFAQsWhat is the best replacement battery for the Invacare Pronto R2 Pronto M91 M94 Excel 12V 55Ah Wheelchair Battery?The AJC-D55S-B-0-147193 is the best replacement battery for the Invacare Pronto R2 Pronto M91 M94 Excel 12V 55Ah Wheelchair Battery. What are the dimensions of the Invacare Pronto R2 Pronto M91 M94 Excel 12V 55Ah Wheelchair Replacement Battery?The dimensions are L 9.02 x W5.43 x H 8.27 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- ILC Replacement for Canon Elph 110 HS Battery (ELPH 110 HS BATTERY CANON)
- ILC Replacement for Gionee M6 Battery (M6 BATTERY GIONEE)
- GVS-RPB Battery (03-855)
- MIGHTY MAX BATTERY 9.6V 2000Mah NiMh Battery For Solarity , MAC Mentor PRO With Smart Charger (MAX3440638)
- ILC Replacement for Dentsply Ray-pex 5 Apex Battery (RAY-PEX 5 APEX)
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- ILC Replacement for Cavotec Microcontrol Mc-2000 Transmitt Battery (MICROCONTROL MC-2000 TRANSMITT BATTERY CAVOTEC)
- EXELL BATTERY Emergency Lighting Battery for TEIG T26000139, Sure-Lites 026-139 (EBE-105)
- Bsc Preferred Specialty Rechargeable Batteries