Shop All Rivet Nuts
Bsc Preferred
Tin-Plated 18-8 Stainless Steel Low-Profile Rivet Nut 10-24 Internal Thread .355 Length
Mfr # 98005A140
Zoro # G511430232
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98005A140
- Zoro # G511430232
- Country of Origin China
- Category Rivet Nuts
Description
The most corrosion resistant low-profile rivet nuts we offer these stand up to chemicals. They're often used for light duty fastening in low-clearance applications. The threaded portion is drawn into the sleeve when installed creating pressure against the hole to secure the nut. The tin-plating provides lubricity allowing the nut to collapse smoothly. Drill bit size listed in the table is for material with a 0.030-0.090 thickness. These rivet nuts can be installed in thicker material but may require larger holes. Install them using a hand- or power-driven rivet nut tool. Length is measured from under the flange. Installed length is the maximum length of the barrel when installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53420 8)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (N04122.037.0001)
- WOODPRO FASTENERS Wood Screw, #7, 2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X2W-1)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- BSC PREFERRED Locking Rivet Nut Aluminum 1/4-20 Internal Thread .027 - .165 Thick, 10PK (94430A442)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Aluminum M6x1 Internal Thread 12.7mm Long, 5PK (91230A341)
- BSC PREFERRED Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK (90186A311)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M6 x 1.00 Internal Thread .5-3.0mm Material Thickness, 5PK (97467A666)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M8x1.25 Internal Thread 15.2mm Long, 10PK (91230A011)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.56 in Flange Dia., 0.647 in L, Steel, 25 PK (M69155.080.0200)
- Bsc Preferred Rivet Nuts