Shop All Tooth Lock Washers
Bsc Preferred
Tight-Grip External-Tooth Lock Washers for M5 Screw Size Countersunk 5.3 mm ID 9.8 mm OD, 50PK
Mfr # 4340N113
Zoro # G211468009
product price: $9.29
/pk 50, $0.19/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4340N113
- Zoro # G211468009
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Zinc-Plated Steel |
Description
To keep 90° countersunk screws from loosening in vibration applications the teeth on these washers bite further into the screw head and joint than standard external-tooth lock washers for a more secure hold. Made of zinc-plated steel these washers resist corrosion in wet environments. All meet DIN dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 1/2in Zinc Plated Steel 100PK (9040184)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.140.0150)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.025.0062)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.050.3600)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37320.040.0001)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03966)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51458.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX025-100BX)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37321.075.0001)
- Bsc Preferred Tooth Lock Washers