Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Threadless Lead Screw Nut for 6 mm Shaft Diameter 6 mm Travel Distance Per Turn
Mfr # 2316N11
Zoro # G611459164
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2"
- Width 1"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 2316N11
- Zoro # G611459164
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 2" |
Width | 1" |
Details
Material | Aluminum |
Description
Install these nuts on a rotary shaft to create a linear positioning system without a lead screw. Instead of threads a set of angled ball bearings drives the nut along a shaft as it spins. Nuts move towards you when the shaft rotates clockwise and away from you when the shaft rotates counterclockwise. To prevent overload damage these nuts can be adjusted to slip and stop travelling at a given thrust load. Thrust loads are loads that are applied parallel to the shaft. Bearings are permanently lubricated to save maintenance time and effort.Travel distance per turn is the distance the nut moves with one revolution of the shaft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (SP-4-F)
- CONTINENTAL 3/8" x 3 ft Lead Hose 300 psi (HZR03830-03-14-G)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (253807SB)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X04)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF212-36)
- ISEL 20mm Diameter Ball screw accessories (21601)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- NOOK Screw, 91105 (91105)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- Bsc Preferred Ball Screw Flanges & End Blocks