Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Threadless Lead Screw Nut for 3/4 Shaft Diameter 0.750 Travel Distance Per Turn
Mfr # 2221N15
Zoro # G811459254
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Width 1"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 2221N15
- Zoro # G811459254
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 2" |
Width | 1" |
Details
Material | Aluminum |
Description
Install these nuts on a rotary shaft to create a linear positioning system without a lead screw. Instead of threads a set of angled ball bearings drives the nut along a shaft as it spins. Nuts move towards you when the shaft rotates clockwise and away from you when the shaft rotates counterclockwise. To prevent overload damage these nuts can be adjusted to slip and stop travelling at a given thrust load. Thrust loads are loads that are applied parallel to the shaft. Bearings are permanently lubricated to save maintenance time and effort.Travel distance per turn is the distance the nut moves with one revolution of the shaft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vacuum Regulator Daa/Doa Sp Aa550C-V (AA550C-V)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K907)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- THK Rolled Shaft Only 50mm 1000mm Ball Screw (TS5016+1000L)
- Bsc Preferred Linear Motion