Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Threadless Lead Screw Nut for 1/2 Shaft Diameter 0.500 Travel Distance Per Turn
Mfr # 2221N14
Zoro # G111459381
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Width 1"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 2221N14
- Zoro # G111459381
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 2" |
Width | 1" |
Details
Material | Aluminum |
Description
Install these nuts on a rotary shaft to create a linear positioning system without a lead screw. Instead of threads a set of angled ball bearings drives the nut along a shaft as it spins. Nuts move towards you when the shaft rotates clockwise and away from you when the shaft rotates counterclockwise. To prevent overload damage these nuts can be adjusted to slip and stop travelling at a given thrust load. Thrust loads are loads that are applied parallel to the shaft. Bearings are permanently lubricated to save maintenance time and effort.Travel distance per turn is the distance the nut moves with one revolution of the shaft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 71" (5V710)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In (3/4 SOFT CTL X 60)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8603FZ)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263028, Return Line, 5 micron, Outside-In (MF0064536)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- MILWAUKEE TOOL PULLEY GUARD FRONT (ML28-41-0510)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- ISEL 20mm Diameter Ball screw accessories (21601)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- Bsc Preferred Linear Motion