Shop All Keyed Shafts
Bsc Preferred
Threaded Rotary Shaft 3/4 Diameter 6 Long 3/4-10 Thread Size
Mfr # 4166N29
Zoro # G911580384
$55.95
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
- Brand Bsc Preferred
- MFR # 4166N29
- Zoro # G911580384
- Country of Origin China
- Category Keyed Shafts
Description
Attach threaded accessories such as mixer propellers and fan blades to the end of these shafts. The edges are chamfered to remove sharp corners reducing damage to bearings housings and other components during installation. All are turned ground and polished to tight diameter and straightness tolerances. Made of carbon steel these shafts balance high strength and good machinability making them ideal for general purpose use.
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
- DAYTON 3L160 V-Belt, 16" Outside Length, 3/8" Top Width, 1 Ribs (3L160)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-33AS)
- TRITAN Sprocket , 40 Chain Size, 1-3/16 Bore Dia., 34 # of Teeth (40BS34H X 1 3/16)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" (IP16G)
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 72 In L, CS (1 15/16 GKS-1045-72)
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 48 In L, CS (1 3/8 GKS-1045-48)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 48" L (GS12.5K-480)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- KEYSHAFT Keyed Shaft, Dia. 40mm, 1500 mm L, CS (40MM GKS-1045-1500)
- Bsc Preferred Keyed Shafts