Shop All Keyed Shafts
Bsc Preferred
Threaded Rotary Shaft 1 Diameter 6 Long 5/8-11 Thread Size
Mfr # 4166N35
Zoro # G511590264
$73.59
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
- Brand Bsc Preferred
- MFR # 4166N35
- Zoro # G511590264
- Country of Origin China
- Category Keyed Shafts
Description
Attach threaded accessories such as mixer propellers and fan blades to the end of these shafts. The edges are chamfered to remove sharp corners reducing damage to bearings housings and other components during installation. All are turned ground and polished to tight diameter and straightness tolerances. Made of carbon steel these shafts balance high strength and good machinability making them ideal for general purpose use.
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
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5410)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-103 RESALE (123338 INS SC 103)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-4S)
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 316 SS (GT0937-360)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 20 mm Dia., 500 mm L (ZSHK-M20-M0500-303SU)
- BAILEY Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 6 ft. Length (136715)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- Bsc Preferred Keyed Shafts