Shop All Double-Ended Rods & Studs
Bsc Preferred
Threaded on One End Stud with Cotter Pin 18-8 Stainless Steel 5/16-24 Thread 3 Long
Mfr # 93712A200
Zoro # G311580120
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Threaded Rod Material 18-8 Stainless Steel
- Base Width 1"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93712A200
- Zoro # G311580120
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 1" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Also known as hood pins these studs have a cotter pin lodged through a drilled hole in the unthreaded portion for light duty holding such as securing access panels and locking other fasteners. Stud and cotter pin are 18-8 stainless steel making them chemical resistant and mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- KEN FORGING Rod End, Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-MACH)
- ZORO SELECT Jam Nut, 1-3/8"-12, Carbon Steel, Not Graded, Black Oxide, 13/16 in Ht, 5 PK (JNFI2137-005BX)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.060.0030)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60304)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 68 mm, Steel, Plain, 50 PK (M21520.140.0050)
- Bsc Preferred Double-Ended Rods & Studs