Shop All Double-Ended Rods & Studs
Bsc Preferred
Threaded on One End Steel Stud M10 x 1.50 mm Thread Size 30 mm Long, 5PK
Mfr # 97493A134
Zoro # G211580503
product price: $19.65
/pk 5, $3.93/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Threaded Rod Material Steel
- Base Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97493A134
- Zoro # G211580503
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 4" |
Base Width | 1" |
Details
Threaded Rod Material | Steel |
Description
Screw the threaded end of these metric studs into a tapped hole and use the unthreaded end as a pivot point hinge shaft or locator pin. All can be installed and adjusted by hand or with a slotted screwdriver. These studs are steel for strength and wear resistance. Theyre best for dry environments since moisture will cause them to rust. All meet ISO 2342 formerly DIN 427 an international standard for fastener dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1129000)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07040.050.0400)
- MIDWEST FASTENER #1-72 x 1/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (64094)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37200.025.0001)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 200 mm, Steel, Black Oxide, 2 PK (60558)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40789)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60510)
- Bsc Preferred Partially-Threaded Rods & Studs