Shop All Double-Ended Rods & Studs
Bsc Preferred
Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 14mm and 10mm Thread Len 30mm Long
Mfr # 5580N121
Zoro # G511580166
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Threaded Rod Material 316 Stainless Steel
- Color silver color
- Base Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5580N121
- Zoro # G511580166
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 1" |
Details
Threaded Rod Material | 316 Stainless Steel |
Color | silver color |
Description
Also known as setup studs these studs withstand sideways forces better than fully threaded studs because they have an unthreaded middle that is stronger than the treaded ends. The unthreaded middle also makes more contact with unthreaded holes which creates better alignment than a fully threaded stud.316 stainless steel studs resist corrosion from chemicals and salt water better than 18-8 stainless steel studs. They may be mildly magnetic.Studs that meet DIN standards meet dimensional and material requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 7/8 in Bore Dia., 10 PK (WHM-87)
- ZORO SELECT Coupling Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250426BG)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 334 PK (07706)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M612D7985AB)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 1/2 in, Steel, Black Oxide (40906)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 47.5 mm, Steel, Plain, 100 PK (M21520.060.0040)
- Bsc Preferred Double-Ended Rods & Studs