Shop All Double-Ended Rods & Studs
Bsc Preferred
Threaded on Both Ends Stud 316 Stainless Steel M10 x 1.5mm Size 26mm and 12mm Thread Len 62mm Long
Mfr # 5580N137
Zoro # G311580410
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Threaded Rod Material 316 Stainless Steel
- Color silver color
- Base Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5580N137
- Zoro # G311580410
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 0.5" |
Details
Threaded Rod Material | 316 Stainless Steel |
Color | silver color |
Description
Also known as setup studs these studs withstand sideways forces better than fully threaded studs because they have an unthreaded middle that is stronger than the treaded ends. The unthreaded middle also makes more contact with unthreaded holes which creates better alignment than a fully threaded stud.316 stainless steel studs resist corrosion from chemicals and salt water better than 18-8 stainless steel studs. They may be mildly magnetic.Studs that meet DIN standards meet dimensional and material requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 1/2in Zinc Plated Steel 75PK (9001536)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 3in Solid Brass 50PK (9035396)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel 50 PK (WS38300)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04360.075.0700)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 9/16 in, Steel, Zinc Plated, 8 PK (73147)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40453)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 2 PK (40556)
- Bsc Preferred Double-Ended Rods & Studs