Shop All Double-Ended Rods & Studs
Bsc Preferred
Threaded on Both Ends Stud 18-8 Stainless Steel M20 x 2.5mm Size 46mm and 20mm Thread Len 80mm Long
Mfr # 5580N245
Zoro # G311580519
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Threaded Rod Material 18-8 Stainless Steel
- Color silver color
- Base Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5580N245
- Zoro # G311580519
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 1" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Also known as setup studs these studs withstand sideways forces better than fully threaded studs because they have an unthreaded middle that is stronger than the treaded ends. The unthreaded middle also makes more contact with unthreaded holes which creates better alignment than a fully threaded stud.18-8 stainless steel studs resist chemicals and rusting in wet environments. They may be mildly magnetic.Studs that meet DIN standards meet dimensional and material requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0150)
- BOSTITCH FLOORING NAIL 1.5"" 1000P (FLN-150)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07040.025.0250)
- ZORO SELECT Spring Pin, Coiled, 1/2inx1-3/4in, PK5 (U39140.050.0175)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.080.0030)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Plain, 12 PK (5LNX1)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 8 in, Steel, Black Oxide, 2 PK (40314)
- Bsc Preferred Partially-Threaded Rods & Studs