Shop All Set Screws
Bsc Preferred
Thread-Locking Cup-Point Set Screws 18-8 Stainless Steel 10-32 Thread 1/4 Long, 25PK
Mfr # 90251A252
Zoro # G211432703
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90251A252
- Zoro # G211432703
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
18-8 stainless steel set screws are chemical resistant and may be mildly magnetic. They have a nylon locking patch that grips threads to resist loosening. A cup point with a thin edge digs into the contact surface for a secure hold. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 3/32 D x 1 In L, PK25 (MS16555-624)
- TITAN FASTENERS 3/8in Flat Washer - SAE - Extra Thick - 13/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG06)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04114.031.0150)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length (3330)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black-Oxide 12-24 Thread 5/16 Long, 10PK (91375A271)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 1/4-20 Thread 2 Long, 25PK (91375A550)
- BSC PREFERRED Alloy Steel Flat-Tip Set Screws Black-Oxide 5/8-18 Thread 1 Long (94105A425)
- BSC PREFERRED Alloy Steel Brass-Tip Set Screw Black-Oxide M3 x 0.5 mm Thread 4 mm Long, 5PK (94085A091)
- ZORO SELECT Set Screw, M12 x 1.75mm, 35mm L, PK50 (M51230.120.0035)
- Bsc Preferred Set Screws