Shop All PVC Pipe Fittings
Bsc Preferred
Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 4 Long 1-1/2 NPT
Mfr # 4677T34
Zoro # G511437590
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material PVC Plastic
- Outside Dia. 1"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4677T34
- Zoro # G511437590
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Outside Dia. | 1" |
Length | 4" |
Details
Basic Pipe Fitting Material | PVC Plastic |
Description
With thicker stronger walls than standard-wall pipe this Schedule 80 pipe can handle heavy duty industrial plumbing and water supply applications such as water processing waste water treatment and irrigation. Its made of PVC which has good corrosion resistance. Pipe meets ASTM D1784 and ASTM D1785 specifications and testing requirements for material quality.Warning: Never use plastic pipe fittings and pipe with compressed air or gas.Sealants cannot be sold to Colorado Connecticut District of Columbia Delaware Illinois Indiana Massachusetts Maryland Maine Michigan New Hampshire New Jersey Northern Virginia New York Ohio Pennsylvania Rhode Island or Utah due to local VOC Volatile Organic Compounds regulations.Clear pipe allows you to see whats flowing through the line.To prevent leaks in threaded connections apply a non-hardening plastic-compatible sealant to the male threads. Tape or sealants with PTFE are not recommended for plastic-to-plastic threaded connections. When making a threaded connection be careful not to overtighten the threads. To prevent cracks and leaks finger tighten the fitting then wrench-tighten one to two turns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-1-304)
- KOHLER Nut (28504-BRZ)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- STEEL & OBRIEN 4" Tri-Clamp End x Heavy Tank Weld - 2-1/8" Long 304SS (14MPW-4-304)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on Both Ends 1-1/4 NPT 4-1/2 Long (4882K236)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 4 Long 1 NPT (4677T33)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on Both Ends 1/2 NPT 2-1/2 Long (4882K213)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 1 NPT (4677T23)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Fully Threaded 1 NPT (4677T13)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Fully Threaded 1/2 NPT (4882K13)
- GENOVA LASCO Pipe Union, 2 in, Slip, PVC, SCH 40 Schedule (457020)
- Bsc Preferred PVC Pipe Fittings