Shop All PVC Pipe Fittings
Bsc Preferred
Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 2 NPT
Mfr # 4677T25
Zoro # G611437704
product price: $60.89
/ea
$60.89
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
- Brand Bsc Preferred
- MFR # 4677T25
- Zoro # G611437704
- Country of Origin China
- Category PVC Pipe Fittings
Description
With thicker stronger walls than standard-wall pipe this Schedule 80 pipe can handle heavy duty industrial plumbing and water supply applications such as water processing waste water treatment and irrigation. Its made of PVC which has good corrosion resistance. Pipe meets ASTM D1784 and ASTM D1785 specifications and testing requirements for material quality.Warning: Never use plastic pipe fittings and pipe with compressed air or gas.Sealants cannot be sold to Colorado Connecticut District of Columbia Delaware Illinois Indiana Massachusetts Maryland Maine Michigan New Hampshire New Jersey Northern Virginia New York Ohio Pennsylvania Rhode Island or Utah due to local VOC Volatile Organic Compounds regulations.Clear pipe allows you to see whats flowing through the line.To prevent leaks in threaded connections apply a non-hardening plastic-compatible sealant to the male threads. Tape or sealants with PTFE are not recommended for plastic-to-plastic threaded connections. When making a threaded connection be careful not to overtighten the threads. To prevent cracks and leaks finger tighten the fitting then wrench-tighten one to two turns.
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
- WATTS Water Pressure Reducing Valve, 1 in. Size (1 LFN45BM1-PRESS)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS25834)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8221G001)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Fully Threaded 1/2 NPT (4882K13)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Fully Threaded 1 NPT (4677T13)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on One End 3/4 NPT 2 Long (9173K34)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on Both Ends 1-1/4 NPT 4-1/2 Long (4882K236)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on Both Ends 1/2 NPT 2-1/2 Long (4882K213)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 1 NPT (4677T23)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJZ9)
- Bsc Preferred PVC Pipe Fittings