Shop All Stainless Steel Pipes
Bsc Preferred
Thick-Wall 316/316L Stainless Steel Pipe Threaded on Both Ends 1/2 Pipe Size 20 Long
Mfr # 68045K643
Zoro # G611429655
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36"
- Material - Pipe 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 68045K643
- Zoro # G611429655
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 36" |
Details
Material - Pipe | 316/316L Stainless Steel |
Description
Thick walls also known as Schedule 80 give this pipe the strength to handle high-pressure applications. It is seamless so it has a smooth interior for unrestricted flow. 316 stainless steel pipe has excellent corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436020RMC)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5759-CZWL)
- ZORO SELECT 1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND10)
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI09)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BND04)
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE21)
- ZORO SELECT 1" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPF10SL)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC03)
- Bsc Preferred Stainless Steel Pipes