Shop All Stainless Steel Pipes
Bsc Preferred
Thick-Wall 316/316L Stainless Steel Pipe Threaded on Both Ends 1 Pipe Size 72 Long
Mfr # 68045K96
Zoro # G011429798
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36"
- Material - Pipe 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 68045K96
- Zoro # G011429798
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 36" |
Details
Material - Pipe | 316/316L Stainless Steel |
Description
Thick walls also known as Schedule 80 give this pipe the strength to handle high-pressure applications. It is seamless so it has a smooth interior for unrestricted flow. 316 stainless steel pipe has excellent corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Tubing, 1/2In OD, 250 Ft, Black (1219-86203)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (6AYW3)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- OATEY Strainer Snap-Tite Ss 4-1/4In (42336/46266)
- ZORO SELECT 1/2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WND7)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L (ZUSA-PF-2526)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE13)
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG07)
- ZORO SELECT Nipple, 1-1/4In, Thrd One End, 1-1/2In, 316 (T6WNG1)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF03)
- ONLINEMETALS 3" Nom. Schedule 10 Stainless Pipe 304/304L Welded (934)
- Bsc Preferred Stainless Steel Pipes