Shop All Stainless Steel Pipes
Bsc Preferred
Thick-Wall 304/304L Stainless Steel Pipe Threaded on Both Ends 3/4 Pipe Size 20 Long
Mfr # 48395K653
Zoro # G811429622
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 48"
- Material - Pipe 304/304L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 48395K653
- Zoro # G811429622
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 48" |
Details
Material - Pipe | 304/304L Stainless Steel |
Description
Thick walls also known as Schedule 80 give this pipe the strength to handle high-pressure applications. It is seamless so it has a smooth interior for unrestricted flow.304 stainless steel pipe has very good corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In (UX17810)
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum (ZUSA-PF-5867)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV960741-75)
- SIOUX CHIEF Closet Flange 3X4 Pvcos (889-POM)
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB13)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNB22)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNF12)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND15)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 3/16" (E4BNA03)
- ZORO SELECT 1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG4)
- Bsc Preferred Pipes