Shop All Stainless Steel Pipes
Bsc Preferred
Thick-Wall 304/304L Stainless Steel Pipe Threaded on Both Ends 1-1/2 Pipe Size 16 Long
Mfr # 48395K682
Zoro # G511429762
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36"
- Material - Pipe 304/304L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 48395K682
- Zoro # G511429762
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 36" |
Details
Material - Pipe | 304/304L Stainless Steel |
Description
Thick walls also known as Schedule 80 give this pipe the strength to handle high-pressure applications. It is seamless so it has a smooth interior for unrestricted flow.304 stainless steel pipe has very good corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pressure Hose Starlight Chrome (46255000)
- ZORO SELECT 1-1/2" x 1/4" FNPT SS Reducing Coupling (4381036420)
- AB&A 2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60360)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P667)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L (ZUSA-PF-2526)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH05)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE07)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB12)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- ZORO SELECT 3" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK02)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-2536)
- Bsc Preferred Stainless Steel Pipes