Shop All Two Way Radio Batteries
Bsc Preferred
Tetra Two Way Radio Repl. Battery
Mfr # CS-SPR800TW.3
Zoro # G412421520
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-SPR800TW.3
- Zoro # G412421520
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with John Deere F525 U1 Lawn Mower and Tractor Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and 6-month warrantyDisclaimer: Our products are not affiliated with or authorized by John DeereSpecsReplacement BatteriesPart # AJC-U1-300BCI Group: U1Voltage: 12V Cold Cranking Amps: 300Terminals: NBChemistry: Sealed Lead Acid AGMLength 7.76 inWidth 5.12 inHeight 6.7 inWeight: 14 lbsView Battery Specifications ResourcesReplacing Your Lawn Mower and Tractor BatteryBenefits of Replacement BatteriesLawn Mower and Tractor AGM Battery CareView Lawn Mower and Tractor Battery ResourcesFAQsWhat is the best replacement battery for the John Deere F525 U1 Lawn Mower and Tractor Battery?The AJC-U1-300-130342 is the best replacement battery for the John Deere F525 U1 Lawn Mower and Tractor Battery? What are the dimensions of the John Deere F525 U1 Lawn Mower and Tractor Replacement Battery?The dimensions are L 7.76 x W5.12 x H 6.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 6-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 2 Pack (ML4-6MP21951)
- VIKING ELECTRONICS VoIP Handsfree Emergency Phone (E-1600-IP)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- ILC Replacement for Icom Bp-210n Battery (BP-210N)
- MOTOROLA Motorola Solutions HKNN4013A CLP High Capacity Li-lon Battery Kit (HKNN4013A)
- ILC Replacement for Motorola Hnn9010 (HNN9010 MOTOROLA)
- ILC Replacement for Vertex Aaj68x001 Battery (AAJ68X001)
- ILC Replacement for Motorola Rmv2080 (RMV2080 MOTOROLA)
- ILC Replacement for Kenwood Nx-210 (NX-210 KENWOOD)
- Bsc Preferred Two Way Radio Batteries