Shop All T-Nuts
Bsc Preferred
Tee Nut Insert for Wood 316 Stainless Steel 1/4-20 Thread Size 0.606 Installed Length, 5PK
Mfr # 90973A103
Zoro # G311443722
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish silver color
- Barrel Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90973A103
- Zoro # G311443722
- Country of Origin China
- Category T-Nuts
Dimensions
Barrel Height | 1" |
Details
Material | 316 Stainless Steel |
Finish | silver color |
Description
The most corrosion resistant tee nut inserts we offer these inserts stand up to chemicals and salt water. They have four prongs on the flange to resist twisting in hardwood and softwood. Hammer them into a drilled hole to install. Installed length includes the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON LOAD CENTER COVER SCREWS 6/CLAM (LCCSCS)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 5 PK (Z8840)
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Zinc Plated, 1/8 in Ht, 10000 PK (08NH)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, Rubber, 25 PK (1095PK)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60895)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.375 in-0.390 in Barrel Dia, 5/8 in Barrel Ht (3110NT4)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1405NT6)
- MIDWEST FASTENER T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 7/16 in Barrel Ht, 10 PK (68484)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-4-100P)
- NEWPORT FASTENERS T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 2000 PK (853988)
- MIDWEST FASTENER T-Nut, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 10 PK (60896)
- Bsc Preferred T-Nuts