Shop All Keyed Shafts
Bsc Preferred
Tapped Rotary Shaft 3/4 Diameter 6 Long 1/4-20 Thread Size
Mfr # 4162N24
Zoro # G911590185
product price: $51.15
/ea
$51.15
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
- Brand Bsc Preferred
- MFR # 4162N24
- Zoro # G911590185
- Country of Origin China
- Category Keyed Shafts
Description
Connect these internally threaded shafts directly to threaded components or use a fastener to secure. The edges are chamfered to remove sharp corners reducing damage to bearings housings and other components during installation. All are turned ground and polished to tight diameter and straightness tolerances. Made of carbon steel these shafts balance high strength and good machinability making them ideal for general purpose use.
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
- GATES Tri-Power Belts, BX77 (BX77)
- USA INDUSTRIALS Silicone-Based O-Ring Lubricant, 2 oz. Tube (ZUSA-LUB-15)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA7500-360)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- BAILEY Round Keyed Shafting: 1 1/2 Dia. 3/8 Keyway, 6 ft. Length (136717)
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 48 In L, CS (1 3/8 GKS-1045-48)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- Bsc Preferred Motor Supplies