Shop All Keyed Shafts
Bsc Preferred
Tapped Rotary Shaft 1 Diameter 24 Long 5/8-18 Thread Size
Mfr # 4162N39
Zoro # G711667407
product price: $213.99
/ea
Free Shipping & Returns
$213.99
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
- Brand Bsc Preferred
- MFR # 4162N39
- Zoro # G711667407
- Country of Origin China
- Category Keyed Shafts
Description
Connect these internally threaded shafts directly to threaded components or use a fastener to secure. The edges are chamfered to remove sharp corners reducing damage to bearings housings and other components during installation. All are turned ground and polished to tight diameter and straightness tolerances. Made of carbon steel these shafts balance high strength and good machinability making them ideal for general purpose use.
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
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- KRYTOX 0.5 oz Tube White (GPL-206)
- MIDLAND METAL Swivel Adapter, 7814 x 12 Nominal, Male ORing Boss x Female NPSM, 90 deg, 2900 to 3600 psi, Ste (6901NWO108)
- ARROW PNEUMATICS Midflow Coalescing Filter, 3/4" (F586W)
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS (1 1/4 GKS-304-60)
- BAILEY Square Keyed Stock: 1/4 in. Sq. X 12 in. Long (133910)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS (1 5/8 GKS-1045-12)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- Bsc Preferred Motor Supplies