Shop All Keyed Shafts
Bsc Preferred
Tapped D-Profile Rotary Shaft 1045 Carbon Steel 5/8 Diameter 48 Long
Mfr # 8017T31
Zoro # G911667337
Free Shipping & Returns
$102.99
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
- Brand Bsc Preferred
- MFR # 8017T31
- Zoro # G911667337
- Country of Origin China
- Category Keyed Shafts
Description
Connect these internally threaded shafts directly to threaded components or use a fastener to secure. They have a flat surface area that allows set screws to dig into the shaft for securely mounting gears sprockets and bearings. Shafts are 1045 carbon steel a general purpose shafting material that balances high strength and good machinability. The edges are chamfered to remove sharp corners reducing damage to bearings housings and other components during installation. All are turned ground and polished to meet tight diameter and straightness tolerances.
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
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCZ2)
- CONTINENTAL 1/2" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-10-11)
- FESTO Positioning Component SMM-8 (SMM-8)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 10 ft. (BL623RB)
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- KEYSHAFT Keyed Shaft, Dia. 1/2 In, 36 In L, 304 SS (1/2 GKS-304-36)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 72 In L, CS (1 7/16 GKS-1045-72)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- Bsc Preferred Motor Supplies