Shop All Keyed Shafts
Bsc Preferred
Tapped D-Profile Rotary Shaft 1045 Carbon Steel 5/8 Diameter 24 Long
Mfr # 8017T17
Zoro # G811667048
product price: $68.95
/ea
$68.95
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
- Brand Bsc Preferred
- MFR # 8017T17
- Zoro # G811667048
- Country of Origin China
- Category Keyed Shafts
Description
Connect these internally threaded shafts directly to threaded components or use a fastener to secure. They have a flat surface area that allows set screws to dig into the shaft for securely mounting gears sprockets and bearings. Shafts are 1045 carbon steel a general purpose shafting material that balances high strength and good machinability. The edges are chamfered to remove sharp corners reducing damage to bearings housings and other components during installation. All are turned ground and polished to meet tight diameter and straightness tolerances.
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
- GATES Tri-Power PowerBand Belts, 3/BX42 (3/BX42)
- SKF Radial Ball Bearing, Sealed, 65mm Bore Dia (6213 2RS JEM)
- DYNABRADE Plug (01437)
- POWEREX Check Valve, 1/2 in. (CV003204AV)
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 18 In L, CS (1 1/2 GKS-1045-18)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 48 In L, CS (1 3/8 GKS-1045-48)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 18 In L, CS (1 1/4 GKS-1045-18)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- Bsc Preferred Keyed Shafts