Shop All Keyed Shafts
Bsc Preferred
Tapped D-Profile Rotary Shaft 1045 Carbon Steel 3/4 Diameter 48 Long
Mfr # 8017T32
Zoro # G311667234
product price: $112.99
/ea
Free Shipping & Returns
$112.99
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
- Brand Bsc Preferred
- MFR # 8017T32
- Zoro # G311667234
- Country of Origin China
- Category Keyed Shafts
Description
Connect these internally threaded shafts directly to threaded components or use a fastener to secure. They have a flat surface area that allows set screws to dig into the shaft for securely mounting gears sprockets and bearings. Shafts are 1045 carbon steel a general purpose shafting material that balances high strength and good machinability. The edges are chamfered to remove sharp corners reducing damage to bearings housings and other components during installation. All are turned ground and polished to meet tight diameter and straightness tolerances.
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
- SMC Union Tee, 12mm, TubexTube (KQ2T12-00A)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- CAMOZZI #2500 04-04, Hex Nipple, 1/4" NPT (2500 04-04)
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 36" L (GS3125-360)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- KEYSHAFT Keyed Shaft, Dia. 40mm, 1500 mm L, CS (40MM GKS-1045-1500)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 400 mm L, 316 SS (GTM9000-400)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- Bsc Preferred Motor Supplies