Shop All Keyed Shafts
Bsc Preferred
Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1/2 Diameter 36 Long
Mfr # 8017T23
Zoro # G611667088
product price: $82.95
/ea
Free Shipping & Returns
$82.95
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
- Brand Bsc Preferred
- MFR # 8017T23
- Zoro # G611667088
- Country of Origin China
- Category Keyed Shafts
Description
Connect these internally threaded shafts directly to threaded components or use a fastener to secure. They have a flat surface area that allows set screws to dig into the shaft for securely mounting gears sprockets and bearings. Shafts are 1045 carbon steel a general purpose shafting material that balances high strength and good machinability. The edges are chamfered to remove sharp corners reducing damage to bearings housings and other components during installation. All are turned ground and polished to meet tight diameter and straightness tolerances.
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
- CONTINENTAL 3/8" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026256)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1400psi (T64C405C02F0-01)
- POWERDRIVE QD Bushing, Series SDS, 7/8" Bore (SDS-7/8)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA7500-360)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- KEYSHAFT Keyed Shaft, Dia. 40mm, 1500 mm L, CS (40MM GKS-1045-1500)
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, 304 SS (2 7/16 GKS-304-6)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- Bsc Preferred Motor Supplies