Shop All Heat-Set Inserts
Bsc Preferred
Tapered Heat-Set Inserts for Plastic M5 x 0.8 mm Thrad Size 9.53 mm Installed Length, 10PK
Mfr # 97163A155
Zoro # G111638939
product price: $21.89
/pk 10, $2.19/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97163A155
- Zoro # G111638939
- Country of Origin China
- Category Heat-Set Inserts
Description
The tapered shape makes it easier to guide these inserts into a hole during installation. Use a drill bit to create a straight hole then taper the top half. Heat inserts with a soldering tip so that they melt the plastic when installed. As the plastic cools it solidifies around the knurls and ridges on the insert for excellent resistance to both torque and pull-out.303 stainless steel inserts are stronger than brass and aluminum inserts have excellent corrosion resistance and are lead-free. Since theyre lead-free they can be safely recycled.Inserts that meet ASTM standards comply with specifications for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (M01210.200.0090)
- MIDWEST FASTENER 3/8"-16 x 10" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (51718)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (U16010.025.0100)
- MIDWEST FASTENER #6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68244)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass, 100 PK (1GML7)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 17/64 in L, 0.315 in Insert Dia., 0.303 in Tapered End Dia., Brass (1GPL1)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GTL5)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.123 in Insert Dia., 0.107 in Tapered End Dia., Brass, 100 PK (1GPL3)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL8)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass (1GRL2)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (4KYA5)
- Bsc Preferred Heat-Set Inserts