Shop All Heat-Set Inserts
Bsc Preferred
Tapered Heat-Set Inserts for Plastic 1/4-20 Thread Size 0.3 Installed Length, 25PK
Mfr # 97164A105
Zoro # G011590528
product price: $21.49
/pk 25, $0.86/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97164A105
- Zoro # G011590528
- Country of Origin China
- Category Heat-Set Inserts
Description
The tapered shape makes it easier to guide these inserts into a hole during installation. Use a drill bit to create a straight hole then taper the top half. Heat inserts with a soldering tip so that they melt the plastic when installed. As the plastic cools it solidifies around the knurls and ridges on the insert for excellent resistance to both torque and pull-out.Aluminum inserts are 70% lighter than brass and stainless steel inserts have good corrosion resistance and are lead-free. Since theyre lead-free they can be safely recycled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931744)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA88)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (05350S-PWR)
- MIDWEST FASTENER 3/16" x 1-1/4" Linch Pins 8PK (930062)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass (1GRL4)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.375 in Insert Dia., 0.354 in Tapered End Dia., Brass (4KYA1)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (1GRL9)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass (1GNL4)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GTL6)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (4KXV2)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (1GNL1)
- Bsc Preferred Heat-Set Inserts