Shop All Straight Flute Taps
Bsc Preferred
Tap for Helical Inserts Through-Hole for 1/2 Pipe Size
Mfr # 91711A114
Zoro # G911630522
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91711A114
- Zoro # G911630522
- Country of Origin China
- Category Straight Flute Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 18" Folding Tool (WF18)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-12)
- SUPERIOR PARTS Aftermarket Pushing Lever for Hitachi NR83A Framing Nailer (AL83-35) (SP 877-391Z-F)
- MILWAUKEE TOOL SHOCKWAVE Impact Phillips #1 Insert Bits (25 Pack) (48-32-4111)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-13 Nc (99511)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5160)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.25Mm Overall Length 49Mm (92005)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25, Tap Material: High Speed Steel (TS010N5NEBA-TIN)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.50Mm Overall Length 49Mm (92006)
- Bsc Preferred Straight Flute Taps