Shop All Straight Flute Taps
Bsc Preferred
Tap for Helical Insert Plug Chamfer for M16 x 2 mm Size Insert
Mfr # 91709A371
Zoro # G611630563
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91709A371
- Zoro # G611630563
- Country of Origin China
- Category Straight Flute Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Spare File - For Universal Edge Sharpener (13026)
- DRILL AMERICA 5.00mm HSS Straight Shank Chucking Reamer (DWRR5.0MM)
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (1774223)
- BOSTITCH Tape Rule, 12' Long, Thumb Latch Lock, 1/2" Wide, YW (BOS30485)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 7/16-20Nf Overall Length 1-7/8" (92059)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- YMW TAPS Hand Tap, HSS, TICN, D5 M7 x 1 (TS7.0M5NEBA-TICN)
- WALTER SURFACE TECHNOLOGIES 7/8 -14 Unf Sst Power Tap (03B644)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Imperial, 1187 Thread, Bottoming Chamfer, 4 Flutes, HSS, Br (T/A54967)
- Bsc Preferred Taps