Shop All Straight Flute Taps
Bsc Preferred
Tap for Helical Insert Plug Chamfer for 5/8-11 Size Insert
Mfr # 91709A112
Zoro # G911630539
product price: $135.99
/ea
Free Shipping & Returns
$135.99
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
- Brand Bsc Preferred
- MFR # 91709A112
- Zoro # G911630539
- Country of Origin China
- Category Straight Flute Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- WESTWARD Magnetic Box Beam Level, 24 In, Hand Holes (4MRV5)
- GREY PNEUMATIC SKT 1" DR X 1-1/2 STND IM (GP4048R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- MARSON Marson Hp-2 Hand Rivet Kit (MAR39001)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 9/16-18Nf Overall Length 2-1/16" (92061)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 2.0mm (97323)
- OSG Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine (1105202008)
- IRWIN BOTTOM TAP 5/16""-18NC CD (1788674)
- Bsc Preferred Straight Flute Taps