Shop All Straight Flute Taps
Bsc Preferred
Tap for Helical Insert Plug Chamfer for 3/4-16 Size Insert
Mfr # 91709A159
Zoro # G611630570
product price: $189.99
/ea
Free Shipping & Returns
$189.99
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
- Brand Bsc Preferred
- MFR # 91709A159
- Zoro # G611630570
- Country of Origin China
- Category Straight Flute Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- DYNABRADE Air Die Grndr, Xtnd, 18krpm, 0.5 HP, 30cfm (53501)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (WS5)
- PROTO 3/8" Drive Impact Socket Set Metric 11 Pieces 7 to 17 mm , Black Oxide (J72202)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- IRWIN Tap Carded 1/4X18Npt (8203)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Bottoming, 6 Flutes, UNF (1691700)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- Bsc Preferred Straight Flute Taps