Shop All Straight Flute Taps
Bsc Preferred
Tap for Helical Insert Bottoming Chamfer for M24 x 3 mm Size Insert
Mfr # 91709A340
Zoro # G911630515
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91709A340
- Zoro # G911630515
- Country of Origin China
- Category Straight Flute Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Bottoming-chamfer taps cut into the workpiece with just 1-2 chamfered threads. This short chamfer lets them thread holes closer to the bottom than other taps but they require more torque to start threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/4" x 3" (HMY.1-3/4)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- HHIP 1-2-3 Blocks With No Holes (3402-0058)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TICN)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.00Mm Overall Length 49Mm (92004)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-24Nf Overall Length 1-5/8" (92057)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- Bsc Preferred Taps